Blomus 69054 Sono Soap Dispenser - Moonbeam
Mfr # 69054
Zoro # G603884370
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 69054
- Zoro # G603884370
- UPC # 4008832690549
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Sono is a part of the new blomus sono bath line which features gentle shapes, perfectly rounded edges and a soft surface with an exquisite silk matte finish. The new sono range includes a soap dispenser, tumbler, tray, storage box and toilet brush in a variety of colors. Silky smooth surface is easy to clean. Sono items are made of ceramic, composite and silicone. The sono bathroom collection is exceedingly functional, but at the same time reflects the brand's aesthetic vision creating a calming and harmonious setting for the everyday bath routine.
Specifications- Finish: Moonbeam
- Material: Ceramics, Plastic, Silicone
- Collection: Sono
- Dimension: 6.11" H x 3.86" W x 3.78" L
- Weight: 2.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 30x47 (ALI15243-C3047GG)
- DECKO BATH PRODUCTS Die Cast Wall Soap Dish (38000)
- SPIRELLA Stoneware Soap Dish Gemma Dark Grey (10.20320)
- IMPACT PRODUCTS Impact IMP 9330 ClearVu Encore Plastic Soap Dispenser (IMP 9330)
- PURELL Healthy Soap ES6 Fresh Scent Foam Hand Soap Refill 40.5 oz (6472-02)
- PROPLUS Ceramic Soap Dish, Grout-In (180301)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- BETTER LIVING Trio 14.7 Wall Mount Touch Free Liquid Shampoo/Soap Dispenser (76334-1)
- Blomus Soap Dishes & Dispensers