Blomus 69047 Sono Bathroom Toilet Brush - Taupe
Mfr # 69047
Zoro # G103687709
Product Information
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Sono is a part of the new blomus sono bath line which features gentle shapes, perfectly rounded edges and a soft surface with an exquisite silk matte finish. The new sono range includes a soap dispenser, tumbler, tray, storage box and toilet brush in a variety of colors. Silky smooth surface is easy to clean. Sono items are made of ceramic, composite and silicone. The sono bathroom collection is exceedingly functional, but at the same time reflects the brand's aesthetic vision creating a calming and harmonious setting for the everyday bath routine.
Specifications- Finish: Taupe
- Material: Ceramics, Plastic, Silicone
- Collection: Sono
- Dimension: 16" H x 4.73" W x 4.85" L
- Weight: 3.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP WET/DRY VACS 2-1/2-Inch Wet/Dry Dusting Brush Attachment for 2-1/2-Inch Vac Hose (WS25001A)
- KENMORE 6PK Intuition Bags (IB600)
- BLACK MAGIC Bleche-wite 32 Oz. Trigger Spray Tire Cleaner (120066)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Hydroknit, 130 Wipes, 13 1/2 in x 9 3/4 in, 12 PK (35401)
- ALLPOINTS Brush, Cleaning - Fryer Basket (321857)
- MALISH Brush, Oven , 36"Oa, Tampico&Wood (BB36)
- TOUGH GUY 3" W Valve and Fitting Brush, 10 in L Handle, 6 in L Brush, White, Polypropylene, 16 in L Overall (1YTJ6)
- OSBORN Bridled Glue Brush, No. 2 (0007405000)
- UNGER Swivel Corner Brush, SmartColor, 8.6", Gray/Assorted (UNGCB20G)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772918NP)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY96)
- Blomus Brushes