Blomus 69041 Sono Bathroom Tumbler - Magnet
Mfr # 69041
Zoro # G804114320
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 69041
- Zoro # G804114320
- UPC # 4008832690419
- Country of Origin China
- Category Washroom Accessories
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Sono is a part of the new blomus sono bath line which features gentle shapes, perfectly rounded edges and a soft surface with an exquisite silk matte finish. The new sono range includes a soap dispenser, tumbler, tray, storage box and toilet brush in a variety of colors. Silky smooth surface is easy to clean. Sono items are made of ceramic, composite and silicone. The sono bathroom collection is exceedingly functional, but at the same time reflects the brand's aesthetic vision creating a calming and harmonious setting for the everyday bath routine.
Specifications- Finish: Magnet
- Material: Ceramics, Silicone
- Collection: Sono
- Dimension: 4.73" H x 3.66" W x 3.55" L
- Weight: 1.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-1.5X.50-PL-316)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,225 psi (740EF1M1K1-225)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10 (N8HDPE)
- CHICAGO FAUCET Nut (1-246JKCP)
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- KINGSTON BRASS Heritage Toilet Paper Holder, Polished Chrome (BA1758C)
- TOUGH GUY Toilet Cleaning Caddy, 3-1/4 in L, 6 in H, 7-1/4 in D, Plastic, White (280376)
- FLEMING SUPPLY Lotion Applicator and Massager Handheld, Easy Reach Roll-On Dispenser for Sunscreen, Cream, Back (913922LUP)
- CAHABA CLASSICS Offset Brass Bath Supplies in Polished C (CCLDOSLCP)
- KOHLER Elate Verticle Tissue Holder (27293-CP)
- DELTA Delta Valve w/Temperature Limit Stop (RP78367)
- Blomus Washroom Accessories