Blomus 69040 Sono Bathroom Toilet Brush - Magnet
Mfr # 69040
Zoro # G503687729
Product Information
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Sono is a part of the new blomus sono bath line which features gentle shapes, perfectly rounded edges and a soft surface with an exquisite silk matte finish. The new sono range includes a soap dispenser, tumbler, tray, storage box and toilet brush in a variety of colors. Silky smooth surface is easy to clean. Sono items are made of ceramic, composite and silicone. The sono bathroom collection is exceedingly functional, but at the same time reflects the brand's aesthetic vision creating a calming and harmonious setting for the everyday bath routine.
Specifications- Finish: Magnet
- Material: Ceramics, Plastic, Silicone
- Collection: Sono
- Dimension: 16" H x 4.73" W x 4.85" L
- Weight: 3.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion® Impulse® 8” 1-Roll Automated Touchless Paper Towel Dispenser, White (59437A)
- PROTOCHEM LABORATORIES Ammoniated Glass Cleaner Concentrate, 55 gal., Drum (PC-14-55)
- CONCROBIUM 1 gal Mold Control, Jug (25001CAL)
- CHASE Metered Air Fresh Dispenser, 5/15/30min (438-2000)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Yellow, Plastic, 8 in L Overall (44016)
- REDTREE INDUSTRIES Redtree Industries 61220 Small Wood Handle Scratch Brush - Stainless Steel, 3 Pack (61220)
- REMCO Vikan Bench Brush- Soft, White (45875)
- TANIS BRUSH Brush, Utility Scratch, Wood Handle, SS, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood (00047)
- LOLA NAIL & HAND BRUSH NYLON (L383)
- WEILER 6" Whitewash Brush, 2-5/8" Trim Length, White Tampico Fill (74048)
- PFERD Wire Duster - 4 x 8 Rows, CS Wire (89559)
- Blomus Brushes