Shop All Soap Dishes & Dispensers
Blomus
Blomus 68853 Stainless Steel Matt Ara Soap Dish; White
Mfr # 68853
Zoro # G803884323
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 68853
- Zoro # G803884323
- UPC # 4008832688539
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
The blomus Ara bathroom collection features colored polystone combined with stainless steel. Obtainable in 6 colors. The soap dish can be combined with a full line of bathroom accessories.
Features- Stainless Steel Matt Ara Soap Dish, White
- Blomus, Stainless Steel, Soap Dish, Soap Tray
- Stainless steel with polystone accent
- 12 cm diameter
- Material: Stainless Steel Matt, Polystone, Plastic
- Warranty: 2 Year
- Designer: Uwe Spannagel
- Dimension: 1.38" H x 4.81" W x 4.81" L
- Diameter: 4.72
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKORRA Artificial Rock - Riverbed Brown - Model 105 (105-RB)
- SAPSLIM CUBICLE COLLECTION 6'x5' 1-Person L-Shaped Office Cubicle Workstation w/ filling cabinet, 65H panels in Sea Salt (CY-SLM_LC06-6x5x65H-WALLY)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93880-000052)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H (65127)
- SOAP LIFT Soap Lift 9471202 0.25 x 4.5 x 3 in. Bio Plastic Bar Soap Saver - Sage (9471202)
- NU STEEL Tatara Group BW3H Soap Dish - Clear Glass (BW3H)
- MACFAUCETS Wall Mounted Soap Dispenser In Stainless Steel, ASD-13 (ASD-13 SS)
- DECKO BATH PRODUCTS Wire Hanger Soap Dish (38010)
- BETTER LIVING Euro Clear White ABS plastic Lotion/Soap Dispenser (76354-1)
- BETCO Clario Touch Free Black Dispenser Automatic Black (9196800)
- ACQUA DI OCEANO Soap, FloWrap 300/Cs, 300PK (2336110)
- Blomus Soap Dishes & Dispensers