Shop All Brushes
Blomus
Blomus 68850 Stainless Steel Matt Ara Toilet Brush; White
Mfr # 68850
Zoro # G704032960
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The blomus Ara bathroom collection features colored polystone combined with stainless steel. Obtainable in 6 colors. The toilet brush can be combined with a full line of bathroom accessories.
Features- Stainless Steel Matt Ara Toilet Brush, White
- Blomus, Stainless Steel, Toilet Brush, Toilet Bowl Cleaner
- Stainless steel with polystone accent
- Stiff bristles clean toilet bowl and brim
- Material: Stainless Steel Matt, Polystone, Plastic
- Warranty: 2 Year
- Designer: Uwe Spannagel
- Dimension: 17.73" H x 3.94" W x 3.94" L
- Diameter: 3.93
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Broom Thread Adapter, Alum., 1-1/16 in. L (CC493)
- SANITAIRE Switch (3640913)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic, 10 in L Overall (41923)
- NILFISK Extension Wand, w/12A502-505 (302000529)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, White, Plastic, 13 in L Overall (45815)
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB01 (W/FMP LOGO))
- O-CEDAR Black, 6 PK (CB066155)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-S-42O-QC-DB)
- NEXT BY DANCO Garbage Disposal Brush (10850X)
- CHEF MASTER Chef-Master 90041 - Pizza Oven Brush (90041)
- BIRDWELL Power Scrub Brush W/Handle (474-48)
- Blomus Brushes