Shop All Bathroom Mirrors
Blomus
Blomus 68847 Nickel Plated Matt Vanity Mirror Flex
Mfr # 68847
Zoro # G203983299
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blomus
- MFR # 68847
- Zoro # G203983299
- UPC # 4008832688478
- Country of Origin Taiwan, Province of China
- Category Bathroom Mirrors
Description
The blomus vanity mirror is a great accessory for the bathroom or makeup stand. It features a stable base and flexible arm with 5x mirror.
Features- Nickel Plated Matt Vanity Mirror Flex Nickel Plated
- Blomus, Cosmetic Mirror, Make-Up Mirror, Vanity Mirror, Mirror
- Features adjustable arm
- 5x magnification
- Nickel plated matt finish
- Material: Nickel Plated Matt
- Warranty: 2 Year
- Country of Origin: Taiwan
- Dimension: 7.49" H x 12.21" W x 7.29" L
- Diameter: 7.28
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 1/4 in Pipe Size (848-002)
- PARKER Tubing, Natural, Overall 500 ft L (E-64-0500)
- NOVATTO Square Black Granite Vessel Sink with Chiseled Exterior and Matte Black Drain (NOSV-ANSQMB)
- ANVIL 1" Socket Socket Socket Black Forged Steel Tee Class 3000 (0362025603)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- BOBRICK Welded-Frame Mirror (290 2448)
- KETCHAM 13" x 36" Euroline Flush Mounted Beveled Edge Medicine Cabinet (121BV)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (74111)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-CPL)
- KIBI Wall Mount Magnifying Make Up Mirror - Brush Gold (KMM100BG)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- Blomus Bathroom Mirrors