Shop All Soap Dishes & Dispensers
Blomus
Blomus 68814 Polished Stainless Steel Wall-Mounted Soap Dispenser
Mfr # 68814
Zoro # G303884250
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 68814
- Zoro # G303884250
- UPC # 4008832688140
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
The new blomus Areo bath line allows you to fully accessorize your bathroom. The wall mounted soap dispenser features black accent around spout and between the top and body. Obtainable in polish or matte finish.
Features- Polished Stainless Steel Wall-Mounted Soap Dispenser, Polished
- Blomus, Stainless Steel, Soap Dispenser
- 7.4 oz capacity
- Wall mounted
- 18/10 polished stainless steel
- Material: Polished Stainless Steel, Plastic
- Warranty: 2 Year
- Designer: Floz Design
- Volume: 7.4 oz
- Dimension: 6.38" H x 4.53" W x 2.21" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-70-WH-GG)
- ELK STUDIO Mako Soap Dish (556289)
- PROPLUS Soap Dish Concealed Screw in Brushed Nickel (558709)
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- ITOUCHLESS iTouchless ESD002S EZ Automatic Soap Dispenser (ESD002S)
- DIAL Dial DIA06040CT Antibacterial Hand Sanitizer Foam; Clear (DIA06040CT)
- NU STEEL Tatara Group BW3H Soap Dish - Clear Glass (BW3H)
- SPIRELLA Stoneware Soap Holder Jaro Black and Petrol (10.20356)
- Blomus Soap Dishes & Dispensers