Shop All Soap Dishes & Dispensers
Blomus
Blomus 68804 Stainless Steel Wall-Mounted Soap Dispenser; Matte
Mfr # 68804
Zoro # G103884214
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 68804
- Zoro # G103884214
- UPC # 4008832688041
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
The new blomus Areo bath line allows you to fully accessorize your bathroom. The wall mounted soap dispenser features black accent around spout and between the top and body. Obtainable in polish or matte finish.
Features- Stainless Steel Wall-Mounted Soap Dispenser, Matte
- Blomus, Stainless Steel, Soap Dispenser
- 7.4 oz capacity
- Wall mounted
- 18/8 stainless steel
- Material: Stainless Steel, Plastic
- Warranty: 2 Year
- Designer: Floz Design
- Volume: 7.4 oz
- Dimension: 6.38" H x 4.53" W x 2.21" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART PHBurchett 'Sunkissed Horses IV' Canvas Art, 35x47 (WAG14629-C3547GG)
- DESIGNS OF DISTINCTION Square Lille Bun Foot - Paint Grade (01704060PT1)
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Soap and Sanitizer Dispenser, 1.2 L, 8.06 x 14.18 x 4.75, Cherry Blossom (58734)
- CHESTERFIELD LEATHER Refillable Foam Soap Dispenser (CH511681)
- ELK STUDIO Mission Soap Dish RustcMulti (555060)
- NUSTEEL NuSteel SVL6ORBH Soap-Lotion Pump - Oil Rubbed Bronze (SVL6ORBH)
- SAN JAMAR Classic Bulk Soap Dispenser, 30 oz, 3.97 x 4.92 x 6.64, Black (SN30TBK)
- DIAL Dial DIA06040CT Antibacterial Hand Sanitizer Foam; Clear (DIA06040CT)
- BETTER LIVING Duo 14.2 oz Wall Mount Liquid Soap Dispenser (72250)
- Blomus Soap Dishes & Dispensers