Shop All Soap Dishes & Dispensers
Blomus
Blomus 68803 Stainless Steel Soap Dispenser; Small; Matte
Mfr # 68803
Zoro # G303884267
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 68803
- Zoro # G303884267
- UPC # 4008832688034
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
The new blomus Areo bath line allows you to fully accessorize your bathroom. The soap dispenser features black accent around spout and between the top and body. Obtainable in polish or matte finish.
Features- Stainless Steel Soap Dispenser, Small, Matte
- Blomus, Stainless Steel, Soap Dispenser
- 3.7 oz capacity
- Counter top use
- 18/8 stainless steel
- Material: Stainless Steel, Plastic
- Warranty: 2 Year
- Designer: Floz Design
- Volume: 3.7 oz
- Dimension: 2.21" H x 3.27" W x 4.53" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Black (615110190)
- FLASH FURNITURE Bristol Metal Tufted Upholstered Queen Size Headboard in Black Fabric (HG-HB1725-Q-BK-GG)
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H512.P.L)
- SHEPHERD HARDWARE Pad Furn 3/8In Clr 16/Pk (9964)
- BOSTON HARBOR Soap Dish Square White (L3659-51-07-3L)
- PROVON FMX12 Foam Soap Dispenser, Gray (GOJ516006)
- CPC 11.25 Oz Hygienic Fresh Citrus Hand Soap Pump Bottle (44572)
- METHOD Clementine Scent Liquid Dish Soap 18 oz (00735)
- PROPLUS Soap Dish Concealed Screw in Brushed Nickel (558709)
- DUKE CANNON SUPPLYMPANY 10OZ BudweiserBeer Soap (04BUDWEISER1)
- NUSTEEL NuSteel PURE3H Pure Ceramic with Metal Chrome Trim Soap Dish (PURE3H)
- Blomus Soap Dishes & Dispensers