Shop All Bathroom Cleaners
Blomus
Blomus 68626 46cm x 9cm Dia Nexio WC Brush
Mfr # 68626
Zoro # G204113770
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 68626
- Zoro # G204113770
- UPC # 747925109622
- Country of Origin China
- Category Bathroom Cleaners
Description
Nexio line was designed by a team of renowned designers Blomus brand specializing in creating attractive products made of stainless steel. Included in the composition of the objects are characterized by a modern and stylish form. In the embodiment minimalism prevails dressed in classic elegance. The series includes a number of practical products, which are necessary to equip every bathroom. For the convenience of customer, most of them were made in two versions-brushed stainless steel or polished.
Brush in the toilet of the series Nexio performed with utmost precision.
Size fits perfectly into any bathroom.
Brush made from high quality brushed stainless steel.
Material: stainless steel.
Height: 46 cm.
Diameter: 9 cm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECHEM Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear, Red, 4 PK (W5504)
- VIKAN Double Blade Refill Cartridge, 28" (77354)
- BRADY Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV300)
- DRILLBRUSH Drill Brush - Cleaning Supplies - Medium and Stiff Bristle Brush Kit (5in-S-GR-H-DB)
- RECKITT BENCKISER PWR 24OZ Toilet Cleaner (1920098011)
- RUBBERMAID COMMERCIAL Clean Seat Spray Refill, 400ml (FG402537)
- TY-D-BOL Blue Spruce Scent Automatic Toilet Bowl Cleaner 7 oz Tablet (675040.10)
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK6 (CLO 30024)
- CLOROX Toilet Bowl Cleaner with Bleach, Fresh Scent, 24 oz Bottle, PK12, 12PK (00031)
- RARITAN C.P. Cleans Potties Bio-Enzymatic Bowl Cleaner - 32oz Bottle (1PCP32)
- SCRUBBING BUBBLES Power Stain Destroyer Toilet Bowl Disinfectant, Rainshower Scent, 24 oz Bottle, 6PK (309110)
- Blomus Bathroom Cleaners