Shop All Bathroom Cleaners
Blomus
Blomus 68622 Nexio Polished Toilet Brush
Mfr # 68622
Zoro # G704113560
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 68622
- Zoro # G704113560
- UPC # 4008832686221
- Country of Origin China
- Category Bathroom Cleaners
Description
High quality toilet brush Blomus Nexio will be an excellent addition to your bathroom. Made from high quality polished stainless steel, will give your bathroom a unique character.
Small, stable and durable. Easy to keep clean.
Design: Floz.
Collection: Nexio.
Constructed from stainless steel.
Free standing.
Material: Stainless steel.
Dimensions: 13.8" H x 3.5" W.
Small, stable and durable. Easy to keep clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Pink 24" Double Head Squeegee (77141)
- NILFISK/ADVANCE HOSE - DRAIN FULL ASSEMBLY 2.0 in. X 47 in. WITH DRAIN CAP (56116500)
- OXICLEAN Max Force Laundry Stain Remover, 12 oz Spray Bottle (57037-00070)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Brown, Polypropylene (FG758088BRN)
- TUNDRA Surprise Bowl Cleaner (58882)
- GREAT NECK Great Neck DVO95325322 Foaming Acid Restroom Cleaner (DVO95325322)
- RECKITBENC LYSOL, TOILET BOWL CLEANER WITH HYDROGEN PEROXIDE, COOL SPRING BREEZE, 24 OZ, 9PK (98011)
- DIVERSEY Crew Easy Pak, Pleasant Scent, 3.15 lb Packet, 90/Tub (CBD540731)
- LYSOL Hygienic Cotton Lilac Scent Automatic Toilet Bowl Cleaner 2.82 oz Tablet (1920083722)
- RECKITBENC LYSOL, CLEAN & FRESH TOILET BOWL CLEANER CLING GEL, COUNTRY SCENT, 24 OZ, 2PK (98015PK)
- ZEP Zuatbc32 Acidic Toilet Cleaner/Deod 32Oz (ZUATB32)
- Blomus Bathroom Cleaners