Shop All Soap Dishes & Dispensers
Blomus
Blomus 68615 16 x 4 cm Soap Dispenser - Stainless Steel
Mfr # 68615
Zoro # G203884152
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 68615
- Zoro # G203884152
- UPC # 4008832686153
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
Nexio line was designed by a team of renowned designers Blomus brand specializing in creating attractive products made of stainless steel. Included in the composition of the objects are characterized by a modern and stylish form. In the embodiment minimalism prevails dressed in classic elegance. The series includes a number of practical products, which are necessary to equip every bathroom. For the convenience of customer, most of them were made in two versions-brushed stainless steel or polished.
Design: Floz.
Collection: Nexio.
Constructed from stainless steel.
Finish: Stainless Steel.
Dimensions: 16" H x 4" W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- MONARCH SPECIALTIES 15.75 W, 24 H, Particle Board, Metal Top, Black (I 3761)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- MONOPRICE Workstream by Rolling Round Corner 2-Drawer File Cabinet with Seat Cus (37881)
- DELUXDESIGNS 0.25 x 4.5 x 3 in. Bio Plastic Bar Soap Saver - Bone (DE32103)
- SPIRELLA Stoneware Soap Dish Gemma Dark Grey (10.20320)
- PURELL Food Processing HEALTHY SOAP BAK E2 Antimicrobial Foam, For FMX-20 Dispensers, 2,000 mL, 2PK (5294-02)
- GEORGIA-PACIFIC Soap Dispenser for 800 mL Bag-in-Box Refill, 4.5 x 4.75 x 10, Black, 12PK (53250)
- INTERDESIGN Dakota White Plastic/Steel Soap Pump (28240)
- OLYMPIA Olympia ACS-903500-BN Soap & Lotion Dispenser - Brushed Nickel (ACS-903500-BN)
- BETTER LIVING Duo 14.2 oz Wall Mount Liquid Soap Dispenser (72250)
- Blomus Soap Dishes & Dispensers