Shop All Ceramic Magnets
Blomus
Blomus 66751 Stainless steel magnet board perforated 16 x 20 inches
Mfr # 66751
Zoro # G404113761
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 66751
- Zoro # G404113761
- UPC # 4008832667510
- Country of Origin Germany
- Category Ceramic Magnets
Description
Clear shapes and the high class Stainless Steel material make Blomus living accessories an eyecatcher in every house. Blomus products are modern and easy to use - trendy but also classics. A must have in every Home. Simple elegant and sleekGet paperwork organized with this bold perforated magnetic board. With holes throughout hang documents and decorations or play magnetic poetry. Enjoy its functional and durable modern style at home or in the office. Stainless steel 16 x 20 inches perforated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Fire Rated Ceiling Access Door, 18x18, Prime Coat W/ Dual Purpose Lock (FRC18X18PC-DUL)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W (75/50 KD)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- TRANS ATLANTIC CO. 5 in. Heavy Duty Barrel Surface Bolt (GH-832BB5-GV)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- ZORO SELECT Rectangle Magnet with Handle, 15 lb. Pull (3DXX2)
- MAG-MATE Block Magnet, Ceramic, 14 lb. (500X1X2C8)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- MAGNET SOURCE Heavy Duty Magnetic Bases (07223)
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (RB20CCER)
- Blomus Ceramic Magnets