Shop All Ceramic Magnets
Blomus
Blomus 66744 stainless steel magnet board perforated 23.5 x 35.5 inch
Mfr # 66744
Zoro # G804113668
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 66744
- Zoro # G804113668
- UPC # 747925087425
- Country of Origin Germany
- Category Ceramic Magnets
Description
Clear shapes and the high class Stainless Steel material make Blomus living accessories an eyecatcher in every house. Blomus products are modern and easy to use - trendy but also classics. A must have in every Home. Simple elegant and sleekGet paperwork organized with this bold perforated magnetic board. With holes throughout hang documents and decorations or play magnetic poetry. Enjoy its functional and durable modern style at home or in the office. stainless steel matt 23.5 x 35.5 inch perforated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 ft. - Candy Corn (03-100-WEB)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Oil Rubbed Bronze (MDHF25U10B)
- GENESIS Dynamic End - 60Lbs (GSS 741149)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (7217)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:13kg/30lb (E664)
- MAG-MATE Block Magnet, Ceramic, 47 lb. (1X4X6C8)
- MIDWEST FASTENER 11/16" x 3/16" Magnet Buttons 15PK (32681)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 95 Lbs. Pull, 6PK (320759)
- ZORO SELECT Rectangle Magnet with Handle, 40 lb. Pull (3DXX4)
- MAG-MATE Ring Magnet, Ceramic, 7 lb. (F1405)
- Blomus Ceramic Magnets