Blomus 65929 Ani Lamp 3-in-1 Rechargeable Led Lamp; Satellite
Mfr # 65929
Zoro # G504033235
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 65929
- Zoro # G504033235
- UPC # 4008832774102
- Country of Origin China
- Category Floor Lamps
Description
Blomus ani lamp 3in1 rechargeable led is versatile, adaptable and brightly beautiful. The mobile led lamp with matt colored powder coated aluminum can be used everywhere. The lamp can be used directly on the base, standing on the table as a traditional lamp, or hanging from the included rope. With a light touch of the lampshade, two brightness levels can be controlled or lamp can be switched off. For recharging, the lamp can be placed on the charging cradle and charged with the usb cable (both included). Ani is for outdoor or indoor use and is splash-proof. (Do not submerge in water). Run time is 8-16 hours on a charge, depending on brightness level used. in 3 colors: white, satellite (taupe) and magnet (charcoal).
Versatile, adaptable and outstandingly beautiful. The mobile ani lamp led lamp with stand is made of light grey, matt powder-coated aluminium and can be used anywhere, thanks to the integrated battery. The lamp cuts a brilliant figure when placed on the stand, hung from the cable or stood on the table. Turning the lampshade changes the shape of the light beam. By tapping the rings on the lampshade, it’s possible to switch between two brightness levels or turn the lamp on and off. To charge, the lamp can simply be placed on the charging station and charged with the usb cable.
Specifications- Color: Satellite
- Material: Aluminium matt powder- coated
- Diameter: 220 mm
- Height: 330 mm
- Width: 220 mm
- Length: 220 mm
- Designer: Kaschkasch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 100par/r/85wm replacement light bulb lamp, 2PK (100PAR/R/85WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Q250par/fl30 replacement light bulb lamp (Q250PAR/FL30 GE GENERAL ELECTRIC G.E)
- GE LAMPS GE LIGHTING 145 to 148 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-H-ULTRA)
- HUBBELL LIGHTING Hubbell LED Compact White Emergency Unit, 4W LED Heads (EV4R)
- ORE INTERNATIONAL Ore International 6968BK 4 Arms Arch Floor Lamp - Black (6968BK)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, White (1017WH)
- RADIANT 60 W X 2 Floor Lamp (RA1529099)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- BRILLIANTBULB Bronze Floor Lamp - Walnut Shade (BR1600239)
- Blomus Floor Lamps