Blomus 65921 Curl Coat Rack Storage; Steel Grey - Large
Mfr # 65921
Zoro # G403983662
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 65921
- Zoro # G403983662
- UPC # 4008832773716
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Description
Blomus curl coat rack large is curvy, unfussy, surprisingly uncomplicated. Thanks to its sweeping shape, curl has no hooks. Several hangers or scarves can be pulled through the lower bow while hoodies, caps or bags can be casually thrown over the upper bow. Offers endless possibilities for storage or stands alone as a beautiful design piece. The two round end plugs mount to the wall. Also in a medium and large size. Colors are ashes of roses (light grey), nomad (khaki) and steel grey. Designed by the young duo florian kallus and sebastian schneider of cologne at studio kaschkasch, known for its intelligent design projects in the field of lighting and furniture. The design process included the bending of the material creating a continuous three-dimensional curved line. The pieces combines aesthetics and function.
So where is the hook There isn’t one! Thanks to its curved shape, the curl coat rack in the puristic grey tone steel grey has no need for hooks. The lower curve can be used to hang multiple coat hangers or drape scarves through, while the upper curve can be used to casually throw hoodies, caps or bags over. As a result, the solid coat rack, made of powder-coated steel, can not only be used in a variety of ways, but also functions as a design feature on your wall. The coat rack can be wall-mounted using two round end stops with a magnetic cover.
Specifications- Color: Steel Grey
- Material: Steel powder coated
- Height: 260 mm
- Width: 490 mm
- Size: Large
- Designer: Kashkasch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- DURAC Hydrometer Baume, Range 0/35 (B61804-0700)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 200mL (F301200)
- RPI Teflon Cloth for 8" Sealer (248103)
- BIOX CARDBOARD FREEZER BOX, 100 WELL, 3 INCH, WHITE PLASTI-COAT, 100PK (BX90-2300)
- TASTY BITE Madras Lentils 10 oz., PK48 (00002)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- JONARD TOOLS Fiber Cleaning Kit with Carrying Case (TK-182)
- HEATHROW SCIENTIFIC Disposal Box, 1 Slots, 8-7/64" H (HS234634)
- GLOBE SCIENTIFIC Transport tube, 5mL, PP, self-standing, no cap PK (6101-TUBE)
- HEATHROW SCIENTIFIC Tube Storage Box, Assorted, 81-Well, PK5 (HS120040)
- Blomus Lab Freezer Boxes & Racks