Blomus 65905 6 x 4 in. Colora Porcelain Vase; Agave Green
Mfr # 65905
Zoro # G503962291
Product Information
Description
The blomus vase porcelain 6" x 4" is in a variety of colors to coordinate beautifully with blomus linens, dishes, candles and other home decor products. Vase features soft shape and perfectly rounded edges. Colora vases are in various shapes and sizes; combine them to make a dramatic statement. Exquisite matte surface is deliciously silky to the touch and easy to clean. Colora vase looks beautiful with an arrangement of flowers or as a stand-alone design piece.
Whether it is empty or filled, the enchanting colora porcelain vase is beautifully simple. It is the perfect way to display floral arrangements. Alternatively, it can be used as a stand-alone ornament for the sideboard or windowsill. The soft, matt surface finish brings out the colours beautifully. This high-quality product is handmade, so there are slight irregularities in the material. This means that each one is unique. Features rubber discs on the base to protect sensitive surfaces.
Specifications- Color: Agave Green
- Material: Porcelain
- Diameter: 105 mm
- Height: 150 mm
- Width: 105 mm
- Length: 105 mm
- Size: Small
- Vase Size: 6 x 4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan King Size Arched Headboard (181-11131-Zoro)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- UNIQUEWISE Elegant 34-inch-tall Trumpet Style Floor Vase - Bamboo Rope Accent, Brown Modern Statement Vase (QI004079)
- ELK STUDIO Roker Vase, Small (S0017-8106)
- UNIQUEWISE 27.5" Spun Bamboo and Coiled Seagrass Patterned Vase, White, Medium (QI003357W.M)
- UNIQUEWISE 12" H Decorative Ceramic Square Twisted Centerpiece Table Vase Green, Large (QI004345.L)
- UNIQUEWISE Contemporary Decorative Square Table Flower Vase with Gray Striped Design, 8 Inch (QI004176.S)
- UNIQUEWISE Antique Style 2 Handle Metal Jug Floor Vase for Entryway, Living Room or Dining Room, Large (QI004440.L)
- ELK STUDIO Louros Vase, Extra Large (S0097-11786)
- Blomus Vases