Blomus 65801 Ponto Wall Hooks; Assorted Colors - Pack of 4
Mfr # 65801
Zoro # G403908641
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 65801
- Zoro # G403908641
- UPC # 4008832658013
- Country of Origin China
- Category Wall Mount Hooks
Description
Wall decoration with function. The blomus ponto wall hooks - set of 4 are a variety of sizes to add interest. For the hallway, the kitchen, the mudroom or the bathroom - the polystone hooks in modern trendy colors provide stylish organization to any space. Large hooks are 3-1/4" diameter & 1-5/8" length. Small hooks are 1-7/8" diameter & 1-5/8" length (from wall).
Functional wall decor: the ponto wall hooks in the colour assortd colors’ come in a set of four in two different sizes. For your hallway, kitchen or bathroom the polystone hooks in cream/white keep your belongings stylishly in order and can be combined to your heart’s content.
Features- Ponto Wall Hooks, Assorted Colors
- Pack of 4
- Color: Assorted Colors
- Material: Polystone
- Height: 45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 269, Buna N, 0.13 In., PK5 (U38801.012.0875)
- KABA ILCO Key Blank, Brass, Type WR5, 5 Pin, PK10 (N1054WB-WR5)
- KRATOR Suzuki GSXR 600 750 1000 Keychain Key Ring Fob Logo Decal Motorcycle, Gray with Red (HBK903)
- EKENA MILLWORK True Fit PVC Two Equal Louver Shutters, Unfinished, 18"W x 53"H (TFP101LVF18X053UN)
- SUGATSUNE Utility Hook, 304 SS, 1-1/32 In (4CRU3)
- JENSENDISTRIBUTIONSERVICES Thanksgiving Baby Turkey Leash or Key Holder (MI2088022)
- CRAFTSMAN VERSATRACK(TM) Standard Double Hook (CMST82606VT)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- ZORO SELECT Bike Hook, Vinyl, 5/16 in. H (49GV54)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV8)
- NATIONAL HARDWARE Reed Satin Nickel Steel 4 in. L Hook 60 lb 1 pk (N337-916)
- Blomus Wall Mount Hooks