Blomus 65800 Ponto Wall Hooks; Gunmetal - Pack of 4
Mfr # 65800
Zoro # G603908564
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 65800
- Zoro # G603908564
- UPC # 4008832658006
- Country of Origin China
- Category Wall Mount Hooks
Description
Wall decoration with function. The blomus ponto wall hooks - set of 4 are a variety of sizes to add interest. For the hallway, the kitchen, the mudroom or the bathroom - the polystone hooks in modern trendy colors provide stylish organization to any space. Large hooks are 3-1/4" diameter & 1-5/8" length. Small hooks are 1-7/8" diameter & 1-5/8" length (from wall).
Functional wall decor: the ponto wall hooks in the colour gun metal’ come in a set of four in two different sizes. For your hallway, kitchen or bathroom the polystone hooks in cream/white keep your belongings stylishly in order and can be combined to your heart’s content.
Features- Ponto Wall Hooks, Gunmetal
- Pack of 4
- Color: Gunmetal
- Material: Polystone
- Height: 45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPY6)
- DON-JO Filler Plate Kit for 161 Cut Out (FPK161PC)
- ELMDOR Fire Rated Ceiling Access Door, 18x18, Prime Coat W/ Dual Purpose Lock (FRC18X18PC-DUL)
- AMEROCK Everett 1-3/4 inch 44mm Length Polished Chrome Cabinet Knob (BP3710026)
- ZORO SELECT Hook, Tarp, 4-3/4 In (4PB82)
- CAROLINES TREASURES Border Terrier in the Kitchen Leash or Key Holder (CK2170TH68)
- ELEMENTS BY HARDWARE RESOURCES 5-3/16" Satin Nickel Ringed Contemporary Double Prong Wall Mounted Hook (YD50-518SN)
- ELEMENTS BY HARDWARE RESOURCES 3-3/8" Brushed Oil Rubbed Bronze Small Transitional Double Prong Wall Mounted Hook (YD40-337DBAC)
- ZORO SELECT Hook, Stl, 7-5/8 in H, Wht, 50 lb Load Limit (39DL13)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Black (2Pk) (M62-050-9999-15)
- HILLMAN Ook Small Vinyl Coated White Steel 7/8 in. L Cup Hook 1 lb 1 pk, 12PK (534106)
- Blomus Wall Mount Hooks