Blomus 65781 Trio Candle or Tealight Holder; Winetasting - Pack of 3
Mfr # 65781
Zoro # G003687250
Product Information
- Brand Blomus
- MFR # 65781
- Zoro # G003687250
- UPC # 4008832657818
- Country of Origin Taiwan, Province of China
- Category Candleholders
Description
Everything has two sides, including the trio blomus candle or tealight holder - set of 3. Each holder has two differently sized recesses, one side holds a pillar candle, the other holds a tealight. Just one turn for a completely different look. Holders can also be stacked to provide vertical variety. Combine colors for a great design look.
There are two sides to every story. The same is true of the stylish trio candle/tealight holders in the colour winetasting’. With two different depths, they offer space for a candle on one side and a tealight on the other. Simply flip to repurpose for one of two types of candles! The set of three is made of soft silicone in a dark, sensual red tone.
Features- Trio Candle or Tealight Holder, Winetasting
- Pack of 3
- Color: Winetasting
- Material: Silicone
- Height: 45 mm
- Designer: James Burgess
- Diameter: 55 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 24x24 (WAP08221-C2424GG)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- MAYLINE Mid-Back Chair, Fabric, 18-1/2" Height, Loop Arms, Black (TSM2BB)
- DICKSONS Dicksons PW12LY If I Know What Love is Wax Plug in Warmer (PW12LY)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- DIAMOND STAR Diamond Star 62046 24 x 5 in. Glass Candle Holder with Stem; Clear (62046)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- Blomus Candleholders