Shop All Planters & Window Boxes
Blomus
Blomus 65730 7 x 6 in. Coluna Flower Pot; Large
Mfr # 65730
Zoro # G503913927
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blomus
- MFR # 65730
- Zoro # G503913927
- UPC # 4008832657306
- Country of Origin China
- Category Planters & Window Boxes
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Coluna blomus flower pot small 7 x 6 is simplistic, beautiful and practical. Polystone material lends the appearance of concrete, but is more durable. Inside coating prevents seepage into the polystone. Pots may be used inside or out. Drainage hole may be drilled in the bottom for outdoor use.
Specifications- Material: Polystone
- Collection: Coluna
- Size: Large & 7 x 6 in.
- Dimension: 7.68" H x 7.49" W x 7.49" L
- Weight: 4.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fractional V-Belt (3/8" X 25") 10.5" x3.5" x0.5" (A-3L250)
- NYLGLO Minnesota Flag, 4x6 Ft, Nylon (142770)
- BRIGGS & STRATTON Carburetor (595553)
- WORENS Pet Fence Charger 110V (DE20)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- MAYNE MAIL POST Mayne Fairfield 3-ft. Window Box Planter, White (5822-W)
- BLOEM TERRAPOT TRCOT 16"" (50016C)
- COOK PRODUCTS Cook Products HB-24TGW 2 x 4 Handy Raised Bed for a Great Garden (HB-24TGW)
- BBQ INNOVATIONS 12 in. Resin Planter Tray - Peppercorn (BB611987)
- GRANDOLDGARDEN Countryside Flowerbox Clay 36 Inch - 16365 (GR199343)
- MAYNE Nantucket 20x20 Square Planter - Espresso (4846-ES)
- Blomus Planters & Window Boxes