Shop All Vases
Blomus
Blomus 65704 20 x 6 in. Colora Porcelain Vase; Agave Green
Mfr # 65704
Zoro # G003962272
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Vase features soft shape and perfectly rounded edges. Exquisite matte surface is deliciously silky to the touch and easy to clean. 20" X 6" diameter. Foam pads protect tabletop from porcelain surface. Colora vase looks beautiful with an arrangement of flowers or as a stand-alone design piece.
Specifications- Color: Agave Green
- Material: Porcelaine
- Collection: Colora
- Size: 20 x 6 in.
- Dimension: 8.08" H x 5.71" W x 5.59" L
- Weight: 3.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- HASTINGS HOME Hastings Home 2-piece Quilt Set, Americana Patchwork of Stars, Red, White, Blue Plaid, Twin (962488XRN)
- TRADEMARK FINE ART Jeff Tift 'Uninvited Guest' Canvas Art, 35x47 (ALI30144-C3547GG)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- UNIQUEWISE Ceramic Round Sharp Concaved Top Vase Centerpiece Table Vase Set of 2, Green Large and White Small (QI004346.2)
- UNIQUEWISE 12" H Decorative Ceramic Square Twisted Centerpiece Table Vase Green, Large (QI004345.L)
- VASER DESIGNS 11 in. Athena Terracotta Vase (VA2999388)
- UNIQUEWISE Contemporary Decorative Square Table Flower Vase with Gray Striped Design, 8 Inch (QI004176.S)
- UNIQUEWISE Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, White 4 Inch (QI004366.S.WT)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- AFS 5" Plastic-"In Loving Memory" Cone Vase:Green-case of 36 (5081)
- Blomus Vases