Blomus 65653 Fragra Magnet Color Candle - Soft Linen
Mfr # 65653
Zoro # G403687508
Product Information
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Blomus fragra scented candle in concrete container - small each candle features a unique fragrance in a beautifully colored concrete container. Blomus fragrantly enters the scented candle market with a collection of candles with natural scents of fig, sandalwood, sea salt, sage and myrrh. Our aromatic notes come from the natural world, which means that the room is just ever so subtly and lightly perfumed. Natural soy wax candle burns cleanly and is free of toxicant. Candles contain no palm, have extremely low soot production and are environmentally friendly. Concrete container colors coordinate beautifully with blomus linens, storage boxes and vases.
Specifications- Color: Magnet
- Material: Concrete
- Collection: Fraga
- Fragrance: Soft Linen
- Dimension: 3.55" H x 3.15" W x 3.15" L
- Weight: 1.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- COSCO FOLDING CHAIR VINYL SAND (14-993-ANT4)
- BAXTON STUDIO Naomi and Transitional White Finished Wood 4-Drawer Bedroom Chest (168-10824)
- FELLOWES Printer/Machine Stand, 21-1/4x18x5-1/4 (8032601)
- CREATIVE CONVERTING 104200 3in Blue in0in Birthday Candle with Green Balloon (286BCNDLBLN0)
- LAMPLIGHT FARMS Citronella Fuel 50Oz (1216154)
- CREATIVE CONVERTING 347186 Curly Assorted Pastel Color Candles, 6PK (286BCNDLCCPS)
- J HOFERT Battery Operated Candle, 2PK (654360)
- CREATIVE CONVERTING 101046 Assorted Color inHappy Birthdayin Spiral Candles, 8PK (286BCNDLSPRL)
- CREATIVE CONVERTING 080158033 3in Red Outlined in7in Candle (286BCNDLRD7)
- STERNO 100 Hour Emergency Soft Light Candles 5.5 in. H X 3.5 in. W X 3.5 in. L 13.6 oz (30642)
- Blomus Candles