Blomus 65649 Fragra French Cotton Lily White Candle
Mfr # 65649
Zoro # G303687394
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Blomus fragra scented candle in concrete container small each candle features a unique fragrance in a beautifully colored concrete container. Blomus fragrantly enters the scented candle market with a collection of candles with natural scents of fig, sandalwood, sea salt, sage and myrrh. Our aromatic notes come from the natural world, which means that the room is just ever so subtly and lightly perfumed. Natural soy wax candle burns cleanly and is free of toxicant. Candles contain no palm, have extremely low soot production and are environmentally friendly. Canburn time 25-30 hours. Concrete container colors coordinate beautifully with blomus linens, storage boxes and vases.
Specifications- Color: Lily White
- Material: Concrete
- Collection: Fraga
- Fragrance: French Cotton
- Dimension: 3.55" H x 3.15" W x 3.15" L
- Weight: 1.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 1/2" (810820)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22WN)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- MORE THAN A CANDLE More Than A Candle CPP8J 8 oz Jelly Jar Soy Candle; Caramel Pecan Pie (CPP8J)
- ZIPPO Candy Apple Red Rechargeable Candle Lighter & Candle Gift Set (42965)
- MORE THAN A CANDLE More Than A Candle HAP8J 8 oz Jelly Jar Soy Candle; Hot Apple Pie (HAP8J)
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- CREATIVE CONVERTING 080144033 3in Red Outlined in3in Candle (286BCNDLRD3)
- ZIPPO Pebble Rechargeable Candle Lighter & Candle Gift Set (42966)
- STERNO CANDLE LAMP Sterno Candle Lamp 5 Hour Wax Tealight Candle, PK500 (40100)
- Blomus Candles