Shop All Vases
Blomus
Blomus 65627 Polystone Vase; Dark Gray - Large
Mfr # 65627
Zoro # G803914136
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The blomus Coluna vases offer minimalistic shape and an elegantly reserved design. Obtainable in light or dark gray, large, medium or small sizes. Make every bouquet look like a work of art. The polystone design lends the appearance of concrete, but more durable for use as a vase.
Features- Polystone Vase, Dark Gray - Large
- Blomus, Vase, Flower Vase
- Large size 11.41"
- 110 oz capacity
- Glazed seal interior
- Color: Gray
- Material: Polystone
- Warranty: 2 Year
- Dimension: 11.43" H x 5.52" W x 5.52" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 71" W, White, Vinyl (493N61)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- UNIQUEWISE Modern Ribbed Style Designed Table Vase for Entryway Dining or Living Room, Ceramic White (QI004038)
- UNIQUEWISE Contemporary White Ceramic Unique Honeycomb Shaped Table Vase Flower Holder (QI004370.BX)
- UNIQUEWISE Antique Cylinder Style Floor Vase For Entryway or Living Room, Bamboo Rope, Brown 26" Tall (QI004083)
- UNIQUEWISE Teardrop Shape Table Flower Vase with Black Honeycomb Design for Dining Table, Living Room (QI004249)
- UNIQUEWISE Brown Dried Curly Twig Tree Branch Stem for Home Decoration, Wedding Craft, and Floor Vase 37 Inch (QI004413)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Shiny Looking Flower Holder, Gold (QI004359.GD)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - White (QI003999.WT)
- Blomus Vases