Shop All Vases
Blomus
Blomus 65597 Polystone Vase; Light Gray - Large
Mfr # 65597
Zoro # G503896985
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The blomus Coluna vases offer minimalistic shape and an elegantly reserved design. Obtainable in light or dark gray, large, medium or small sizes. Make every bouquet look like a work of art. The polystone design lends the appearance of concrete, but more durable for use as a vase.
Features- Polystone Vase, Light Gray - Large
- Blomus, Vase, Flower Vase, Table Vase
- Large size 11.41"
- 110 oz capacity
- Glazed seal interior
- Color: Gray
- Material: Polystone
- Warranty: 2 Year
- Dimension: 11.43" H x 5.52" W x 5.52" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- LUXOR Modular Room Divider Wall System (MW-5348-FCG)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Bamboo (KG-RTBBOO)
- RICHELIEU HARDWARE Adjustable Square Leg, 34 1/4 in (870 mm), Stainless Steel (644870170)
- UNIQUEWISE Teardrop Shape Table Flower Vase with Black Honeycomb Design for Dining Table, Living Room (QI004249)
- UNIQUEWISE Antique Style 2 Handle Metal Jug Floor Vase for Entryway, Living Room or Dining Room, Large (QI004440.L)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Green (QI004359.GN)
- UNIQUEWISE Set of 3 Metal Honeycomb Design Table Flower Vase for Dining Room, Living Room Bedroom, or Wedding (QI004247)
- YOUNGS Stoneware Vase, 2 Assorted Color (12110)
- VINTIQUEWISE 33 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Medium (QI003484.M)
- ELK HOME Brigitte Vases, PK 3 (H0807-9793/S2)
- Blomus Vases