Shop All Vases
Blomus
Blomus 65595 Polystone Vase; Light Gray - Small
Mfr # 65595
Zoro # G803897057
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The blomus Coluna vases offer minimalistic shape and an elegantly reserved design. Obtainable in light or dark gray, large, medium or small sizes. Make every bouquet look like a work of art. The polystone design lends the appearance of concrete, but more durable for use as a vase.
Features- Polystone Vase, Light Gray - Small
- Blomus, Vase, Flower Vase, Table Vase
- Small size 7.8"
- 75 oz capacity
- Glazed seal interior
- Color: Gray
- Material: Polystone
- Warranty: 2 Year
- Dimension: 7.88" H x 4.73" W x 4.73" L
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Lacrosse 404-3045BK 18 in. Plastic Wall Clock; Black (404-3045BK)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BY)
- FLASH FURNITURE Drawer File Cabinet, White/Red (HZ-AP535-02-RED-WH-GG)
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- ELK HOME Oria Vase - Large (S0016-10122)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Green (QI004359.GN)
- ELK HOME Tanis Vessel, Extra Small (H0017-10445)
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- UNIQUEWISE Brown Rustic Iron Flower Plant Centerpiece Hammered Vase 10.75 Inch (QI004128.L)
- UNIQUEWISE 8" H Decorative Ceramic Jug Vase, Modern Style Centerpiece Table Vase, Yellow (QI004348.YL)
- UNIQUEWISE 31.5 Spun Bamboo Tall Trumpet Floor Vase, White and Natural (QI003356W.L)
- Blomus Vases