Shop All Candleholders
Blomus
Blomus 65552 Powder Coated Steel Tabletop Tealight Candle Holder; Large
Mfr # 65552
Zoro # G703687413
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blomus
- MFR # 65552
- Zoro # G703687413
- UPC # 4008832655524
- Country of Origin Poland
- Category Candleholders
Description
The blomus NERO Tabletop Pillar Candle Holder, Large adds the unique radiance of candlelight to any space. Perfect framework.perfect design. The NERO line features black matte powder-coated steel frames combined with clear glass for a comforting material mix. Candle not included. blomus White Pillar Candle 3"x4" fits perfectly and can be purchased separately. The NERO range features 26 designs which can be mixed and matched to illuminate your space.
Features- Powder Coated Steel Tabletop Tealight Candle Holder, Large
- Candle Holder, Home Decor, Blomus, Nero
- Black matte powder coated steel
- Clear Glass
- Candle not included, 65593 suggested
- Material: Powder Coated Steel, Glass
- Warranty: 2 Year
- Country of Origin: Poland
- Designer: Floz Design
- Dimension: 9.06" H x 7.6" W x 7.6" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- HPC HPC:Desk / Cabint Spring Bolt Lock (XW2833-SB)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88830CS)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- ELEGANT GARDEN DESIGN Elegant Designs HG1006-CHR 4.25 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1006-CHR)
- DESIGN TOSCANO Angels of Virtue Sculptural Candleholders (EU79299)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- DICKSONS Dicksons PW12LY If I Know What Love is Wax Plug in Warmer (PW12LY)
- FABULAXE Antique 12 Distressed 3 Arm Metal Candelabra for Dining Room, Entryway, Kitchen and Vanity (QI004339.TE)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- Blomus Candleholders