Shop All Nozzles & Wands
Blomus
Blomus 65409 Polished Stainless Steel Taupe Watering Can; 1.5 ltr
Mfr # 65409
Zoro # G304054232
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blomus
- MFR # 65409
- Zoro # G304054232
- UPC # 4008832654091
- Country of Origin China
- Category Nozzles & Wands
Description
The stylish blomus watering can helps you carry out the task of watering with ease. Whether in use or sitting on the window sill it will surely be an eye-catcher. Obtainable in white, black or taupe colors.
Features- Polished Stainless Steel Taupe Watering Can, 1.5L
- Blomus, Stainless Steel, Watering Can, Garden, Indoor Watering Can
- 1.5 liter capacity
- Indoor or outdoor use
- Great for watering hard to reach areas
- Material: Polished Stainless Steel, Plastic
- Warranty: 2 Year
- Designer: Floz Design
- Volume: 1.5 liter
- Dimension: 10.44" H x 3.94" W x 13.79" L
- Diameter: 3.9
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Carburetor for John Deere 2010, 2020, 2510, 299, 99 10A18173; (1403-0001)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7101-DY)
- ILC Replacement For Ezgo / Cushman / Textron 652781 (Ezgo / Cushman / Textron 652781)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 1 (HFZG510YWS)
- BLOEM DWC2-33 Deluxe Watering Can, 2.5 gal Can, Classic Blue (DWC2-31)
- TORO 8' 180DEG Nozzle (53860)
- LITTLE BIG SHOT NOZZLE HOSE POLYKETONE PLASTIC (LBS-151)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Green (60-12704)
- ZORO SELECT Can, 2.5 gal., Steel (210RH)
- ORBIT IRRIGATION Orbit Irrigation 7803513 7 Pattern Metal Hose Nozzle with Rear Trigger Control; Black & Red (7803513)
- ROBERT ALLEN WATER CAN MNTWAVE 2GL (MPT01503)
- Blomus Nozzles & Wands