Shop All Nozzles & Wands
Blomus
Blomus 65408 Polished Stainless Steel Charcoal Watering Can; 1.5 ltr
Mfr # 65408
Zoro # G804054244
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blomus
- MFR # 65408
- Zoro # G804054244
- UPC # 4008832654084
- Country of Origin China
- Category Nozzles & Wands
Description
The stylish blomus watering can helps you carry out the task of watering with ease. Whether in use or sitting on the window sill it will surely be an eye-catcher. Obtainable in white, black or taupe colors.
Features- Polished Stainless Steel Charcoal Watering Can, 1.5L
- Blomus, Stainless Steel, Watering Can, Garden, Indoor Watering Can
- 1.5 liter capacity
- Indoor or outdoor use
- Great for watering hard to reach areas
- Material: Polished Stainless Steel, Plastic
- Warranty: 2 Year
- Designer: Floz Design
- Volume: 1.5 liter
- Dimension: 10.44" H x 3.94" W x 13.79" L
- Diameter: 3.9
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS St Louis Cardinals Elite Chair (527-12E)
- CLOROX Fresh Step Natural Scent Cat Litter 35 lb (02030)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 68Lnk (72LPX068G)
- RHINO-RACK Fishing Rod Carrier and SnowSport Carrier 2 pair skis (572)
- FLEXZILLA Heavy Duty Twist Action Garden Hose Nozz (NFZG62)
- RIVERSTONE INDUSTRIES Riverstone Industries RSI-S2 Outdoor Garden Sink Large (RSI-S2)
- RAIN BIRD Spray Head Nozzle, 10 to 12 ft. (HEVAN12)
- GARDENER SELECT 7 Liter Hunter Green Embossed Water Can (GSAW3005PHG4)
- VIKAN Water Nozzle, 348 psi, 5-1/2In, Green (93242)
- DRAMM Dramm Touch‘N Flow Pistol Adjustable Watering Nozzle (12722)
- DRAMM Dramm 2"-dia. Red Head Waterbreaker Nozzle (10-71000)
- Blomus Watering & Irrigation