Shop All Nozzles & Wands
Blomus
Blomus 65407 Polished Stainless Steel White Watering Can; 1.5 ltr
Mfr # 65407
Zoro # G004054211
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blomus
- MFR # 65407
- Zoro # G004054211
- UPC # 4008832654077
- Country of Origin China
- Category Nozzles & Wands
Description
The stylish blomus watering can helps you carry out the task of watering with ease. Whether in use or sitting on the window sill it will surely be an eye-catcher. Obtainable in white, black or taupe colors.
Features- Polished Stainless Steel White Watering Can, 1.5L
- Blomus, Stainless Steel, Watering Can, Garden, Indoor Watering Can
- 1.5 liter capacity
- Indoor or outdoor use
- Great for watering hard to reach areas
- Material: Polished Stainless Steel, Plastic
- Warranty: 2 Year
- Designer: Floz Design
- Volume: 1.5 liter
- Dimension: 10.44" H x 3.94" W x 13.79" L
- Diameter: 3.9
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 102-549 For Briggs & Stratton 491588S (102-549)
- SANI-LAV Stainless Steel Fork, 5 Tines, 12 In (2071)
- LOGO BRANDS Baltimore Ravens 34oz Native Quencher Bottle (603-S34QB-63)
- MOUNT-IT Collapsible Milk Crate (WI-3002)
- DRAMM 1 Pattern Solid Stream Steel Alloy Watering Wand (90002)
- PANACEA Watering Can 2Gal Copper (84872)
- ORBIT Adj Jet Stream Nozzle (58984)
- LANDSCAPERS SELECT Nozzle Adjust Brass 3In (GT-10163L)
- ORBIT TURRET NOZZLE 10PAT (56410D)
- RAINBIRD NATIONAL Rainbird National 1804HEVN15 Adjustable Pattern Pop Up Spray Head - 4 in. (491616)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 02)
- Blomus Watering & Irrigation