Shop All Nozzles & Wands
Blomus
Blomus 65406 Stainless Steel Matt Watering Can; 1.5 ltr
Mfr # 65406
Zoro # G804054039
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 65406
- Zoro # G804054039
- UPC # 4008832654060
- Country of Origin China
- Category Nozzles & Wands
Description
The stylish blomus watering can helps you carry out the task of watering with ease. Whether in use or sitting on the window sill it will surely be an eye-catcher. Obtainable in 1 or 1.5 liter sizes.
Features- Stainless Steel Matt Watering Can, 1.5L
- Blomus, Stainless Steel, Watering Can, Garden, Indoor Watering Can
- 1.5 liter capacity
- Indoor or outdoor use
- Great for watering hard to reach areas
- Material: Stainless Steel Matt
- Warranty: 2 Year
- Designer: Floz Design
- Volume: 1.5 liter
- Dimension: 7.21" H x 4.41" W x 12.61" L
- Diameter: 4.5
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Cable, Drive 22FD (1101670MA)
- SWAN SNFA12100 Garden Hose, 100 ft L, Plastic, Green (CSNFA12100)
- RAIN BIRD Pressure Regulating Filtr, 3/4"MPT, 30 psi (PRF07530S)
- MILWAUKEE TOOL M12 FUEL HATCHET 6" Pruning Saw Kit (2527-21, 48-11-2440)
- RAIN BIRD Spray Head Nozzle, 12 to 15 ft. (HEVAN15)
- WOKIN Adjustable Garden Hose Nozzle (571020)
- RAIN BIRD Spray Head Nozzle, 0.89 to 1.21 gpm, PVC (15SSTC1)
- DRAMM 36 Inch Watering Extension Handle (136-GC)
- PANACEA Watering Can 1 Gal Asst (84830)
- CHAPIN Watering Can w/Removable Nozzle, 2gal. (47998)
- LAWN & GARDEN Adjust Water Nozzle (825202-1001)
- Blomus Nozzles & Wands