Shop All Floor Cleaners and Maintainers
Blomus
Blomus 65387 Aluminum Matt Laundry Bin; Gray
Mfr # 65387
Zoro # G304113373
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 65387
- Zoro # G304113373
- UPC # 4008832653872
- Country of Origin China
- Category Floor Cleaners and Maintainers
Description
The blomus space-saving and elegantly modern laundry basket is a great alternative to traditional laundry bins. Constructed of durable aluminum and moisture-resistant synthetic fibers. The lean oval shape fits easily into unused corners and niches. Capable of holding a substantial amount of laundry while the overlapping lid prevents any unsightly views. Opens quickly for dropping laundry in and the two oversized handles provide easy transport to the washing machine.
Features- Aluminum Matt Laundry Bin, Gray
- Blomus, Laundry, Hamper, Bin
- Moisture resistant
- Overlapping lid keeps laundry out of sight
- Collapsible
- 66 liter/17.7 gallon capacity
- Color: Gray
- Material: Aluminum Matt, Synthetic Fibers
- Warranty: 2 Year
- Designer: Floz Design
- Dimension: 26.2" H x 13" W x 16.55" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Vacuum Floor Wand, 55 gal. Jumbo Vacuum (90683)
- PARTNERS BRAND Trash Bags, 33 in x 40 in, Black, 250 PK (LBF3340MB)
- RENOWN Brown Utility Pad (REN02108)
- DIVERSEY One Step Disinfectant Deodorizing Cleaner Concentrate, 1.4L Hose End Connection Bottle (5019317)
- BISSELL 12OZ Upholstery Shampoo (9351)
- DIVERSEY Floor Cleaner, Ammonia, 32 oz., PK6 (94529489)
- EASY PAKS Heavy-Duty Cleaner/Degreaser, 1.5oz Packet, PK72 (990682)
- ZEP Hardwood Floor Cleaner, 32 oz., PK4 (ZUHLF324)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 5 GL PAIL, Floor Cleaner (100448-99990-1P)
- GLOBAL INDUSTRIAL Neutral pH No Rinse Floor Cleaner, 1 Gallon Bottle (670279)
- NWP MANUFACTURING Sweeping Compound - 50 lb. Box (G2100-GR)
- Blomus Floor Cleaners and Maintainers