Shop All Automotive Specialized Tools
Blomus
Blomus 65090 Faro 3pc Tealight - Polishd Clear
Mfr # 65090
Zoro # G403982955
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 65090
- Zoro # G403982955
- UPC # 4008832650901
- Country of Origin China
- Category Automotive Specialized Tools
Description
Candlesticks made from high quality materials, mainly stainless steel polished and smooth, clear glass. The combination of these materials gives them the elegance that makes them a stylish interior decoration.
Color:Polished, Clear.
Material: Polished Stainless Steel, Glass.
Dimensions: 19 cm x 21 cm x 23 cm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE CLOCKSPRING FOR SELECT 2007-2017 JEEP DODGE, CHRYSLER AND FIAT MODELS (5156106AD)
- MAXWELL Hinged Bow Roller Size 1 (P104330)
- ALLSTAR Bearing Kit for Mustang II & Granada Hub (ALL72308)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7091)
- LISLE Radio Remover for Ford (11770)
- HPC HPC:Diamond Pick Tool (HPC-LPX-10)
- PRO-LOK ProLok: IC Rekey+Decode+Dump Tool (PRL-LT340)
- LISLE Manifold Template Ford 4.6L/5.4L (71600)
- OTC Disconnect Set, 9 Pcs. (6517)
- ACCESS TOOLS Access Tools, Triple Reach Long Set (TRS)
- CTA MANUFACTURING Filling Adapter Kit, ATF, 15 pcs. (7402)
- Blomus Automotive Specialized Tools