Blomus 63800 12 x 16 in. Borda Oak Large Tray
Mfr # 63800
Zoro # G303983342
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 63800
- Zoro # G303983342
- UPC # 4008832638008
- Country of Origin Poland
- Category Trays and Platters
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Blomus borda oak tray is a beautiful and practical wood tray for use to serve beverages, accent decorative pieces on tables or shelves or keep countertops organized. Stack multiple sizes together to create depth. Untreated oak. Blomus oak cutting boards and trays are made of untreated oak. This makes for a very natural and classic appearance. Blomus recommends the wood be treated with oil if the item is used with foods to protect the wood against discoloring and prevent food odors and bacteria from attaching themselves to the surface. Suitable oils for treatment are sunflower oil, olive oil or walnut oil.
Specifications- Finish: Oak
- Material: Oak
- Collection: Borda
- Size: 12 x 16 in. & Large
- Dimension: 1.58" H x 12.21" W x 16.15" L
- Weight: 2.66 lbs
- Country of Origin: Poland
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE COFFEE Pre-Assembly Autosteam Pro Evo (1558071)
- CAMBRO Food Transporter, Top-Load, Black (EAEPPMBWSTSW110)
- CHICAGO FAUCET STEM, HOT(LEADFREE, 2-RING) for Chicago Faucet - Part# 1-100XTJKABNF (1-100XTJKABNF)
- ALLIANCE SCREEN LINT-120# W/SNAPS PKG (44077702P)
- RESTON LLOYD Reston Lloyd 07214 Pink Trio - Rectangular Melamine Tray (7214)
- TABLECRAFT Classic Oval Bskt, 9.4"X6"X1.9", Hdpe, PK12 (1074BL)
- CRESTWARE Platter, 11-1/2 x 9-5/8 In., Brown, PK24 (SC52)
- BAYHEAD PRODUCTS Plastic Tray, 53"x33"x3" (WT-53)
- R16 HOME Neon Light Pink Lucite Tray (LT01-PINK)
- HOSPITALITY 1 SOURCE Coffee Tray, Rectangle, Black, Plastic (TRCFB)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- Blomus Trays and Platters