Blomus 63798 5 x 12 in. Borda Oak Small Tray
Mfr # 63798
Zoro # G703983065
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 63798
- Zoro # G703983065
- UPC # 4008832637988
- Country of Origin Poland
- Category Trays and Platters
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Blomus borda oak tray is a beautiful and practical wood tray for use to serve beverages, accent decorative pieces on tables or shelves or keep countertops organized. Stack multiple sizes together to create depth. Untreated oak. Blomus oak cutting boards and trays are made of untreated oak. This makes for a very natural and classic appearance. Blomus recommends the wood be treated with oil if the item is used with foods to protect the wood against discoloring and prevent food odors and bacteria from attaching themselves to the surface. Suitable oils for treatment are sunflower oil, olive oil, or walnut oil.
Specifications- Finish: Oak
- Material: Oak
- Collection: Borda
- Size: 5 x 12 in. & Small
- Dimension: 1.38" H x 5.32" W x 12.21" L
- Weight: 1.68 lbs
- Country of Origin: Poland
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI 22 in W X 30 5/16 in H X 27 3/8 in D Ice Maker (KM-520MAJ)
- CRESTWARE Sauce Pan w/Cool Grip, 7 qt, Aluminum (PAN7H)
- CRESTWARE Disher, 2.75 oz., 10 in. L (DSS16)
- MARKET FORGE Relay Omron My2-Ac110/120 Dpdt (1670104)
- HASTINGS HOME Ornament Storage Box, Green Organizer Cube, 24 Individual 4" Compartments and Dividers, Flip Top Lid (590830AIY)
- TRASCOCINA Neon Hot Pink Lucite Tray - Large (TR2642934)
- TABLECRAFT Classic Basket, Oval, Black, PK36 (1074BK)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 12 Inch Dia (QI003847-12)
- TABLECRAFT Glass Rimmer, 5 Swing Out Trays, Blk, Ps (H5633)
- CAMBRO Market Pan, 1 1/2 x 8 7/8 in, White (EA92615MT148)
- HOFFMASTER Fluted Hot Dog Tray, White, 6", PK500 (BLHDMWSP)
- Blomus Trays and Platters