Shop All Oven Mitts & Pot Holders
Blomus
Blomus 63778 Oolong Round Silicone Trivet - Magnet
Mfr # 63778
Zoro # G903931057
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blomus
- MFR # 63778
- Zoro # G903931057
- UPC # 4008832637780
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
The blomus oolong silicone trivet- roundfeatures stainless steel accent. Silicone material provides a non-slip trivet. Soft to the touch, it will protect any hard surface from pots or serving pieces. Can easily be cleaned by rinsing it under water. Dishwasher safe. Colored with stainless steel accent.
Specifications- Finish: Magnet
- Material: Matt Stainless Steel, Silicone
- Collection: Oolong
- Shape: Round
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS DaySpot Set - Monday thru Sunday 2" circle Assorted (DDOT-SET2)
- LIFETIME 5-1/4 in. W X 5-1/2 in. L Clear/Yellow Glass/Plastic Manual Juice Press 12 oz (5078573)
- MART CART Caster Swivel 2 Inch Hard (200-1052)
- VULCAN HART Oven Rack 20.5 F/B X 25.75 L/R (413300-00001)
- CAROLINES TREASURES Shiba Inu Oven Mitt (7135OVMT)
- CAROLINES TREASURES Silky Terrier Pair of Pot Holders, 7.5 x 3 x 7.5 in. (SS8262PTHD)
- CAROLINES TREASURES Silky Terrier Oven Mitt (SS8293OVMT)
- CAROLINES TREASURES Pine Cones Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8735PTHD)
- CAROLINES TREASURES Watercolor Hot Pink Hearts Oven Mitt (BB7564OVMT)
- CAROLINES TREASURES Bird - Parrot Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8607PTHD)
- CAROLINES TREASURES Boston Terrier Wheres My Bibb Pair of Pot Holders (MW1316PTHD)
- Blomus Oven Mitts & Pot Holders