Shop All Washroom Accessories
Blomus
Blomus 63757 Delara Small Basket; Magnet
Mfr # 63757
Zoro # G404113891
original price:
$42.99
14% off
new price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 63757
- Zoro # G404113891
- UPC # 4008832637575
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Blomus delara chrome plated decorative wire servingbasket is both decorative and functional. With removable fabric liners you can use for more than just serving bread. This servingbasket made from chromed metal wire with a colored fabric. The fabric insert can be easily removed for washing or basket can be used without liner.
Specifications- Finish: Magnet
- Material: Chrome-plated Steel, Cotton
- Collection: Delara
- Size: Small
- Dimension: 3.78" H x 8.51" W x 8.51" L
- Weight: 2.98 lbs
- Country of Origin: Taiwan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEAMSPA Galvanized Steel Water Collecting and Drainage Pan (G-DPAN)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (SC8210G022)
- K-FLEX USA 5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068058)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- MOEN Tension 5' Shower Rod Bright Chrome (54-5)
- TATARA GROUP Metropolitan Boutique Tissue (MET9H)
- GINGER 6Ft Straight Shower Rod Only in Satin Nickel (1139R-6/SN)
- MOEN Doux Single Robe Hook (YB0203BN)
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-HD)
- TOUGH GUY Toilet Cleaning Caddy, 3-1/4 in L, 6 in H, 7-1/4 in D, Plastic, White (280376)
- HAPCO-ELMAR SS175WHT-Finishing Touches Small Shell Amenity Dish, White, PK 48 (SS175WHT)
- Blomus Washroom Accessories