Blomus 63724.4 9 oz PILAR Cup Grey - Set of 4
Mfr # 63724.4
Zoro # G403983228
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 63724.4
- Zoro # G403983228
- UPC # 4008832772214
- Country of Origin China
- Category Disposable Cups and Lids
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Beautifully shaped yet humble enough to act as a discreet backdrop to the perfectly arranged meal. The new mio tableware collection was designed by floz design in germany. Stoneware pieces include bowls, plates, mugs and serveware. Start setting the table with your own unique color combinations. Stacks beautifully for in-cabinet storage. Outside of stoneware is matte. Inside serving area is glazed for design compliment and easy cleaning. Made of stoneware. Dishwasher adn microwave safe. Mio stoneware is manufactured from clay, quartz and minerals such as calcite and is defined as a ceramic product. The stoneware is molded at very high temperatures using casting techniques. The high temperatures during the firing process make stoneware more stable than clay and less translucent than porcelain.
Features- Mio cup
- Set of 4
- Color: Grey
- Material: Ceramics
- Collection: MIO
- Capacity: 9 oz
- Dimension: 3.94" H x 16.23" W x 3.62" L
- Weight: 4.10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE VALVE 3WAY 110V 3.5L/M FR PKG (F381728P)
- PITCO Basket Hanger For - Part# Pta1105402 (PTA1105402)
- GROEN Burner 18.75" Steel (51619)
- ONEIDA Oneida Dominion Iii Iced Tea Spoon, PK36 (B421SITF)
- AJM PACKAGING Heavy Duty Cold Cups, 3 oz, Modernware Design, 2400PK (DC3MW012200AMB)
- DART Plastic Medical & Dental Cups, 1 oz, Clear, Graduated, PK5000 (P101M)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (2338PATH)
- DIXIE PerfecTouch Hot Cups, 20PK (DXE5310DXCT)
- DART CONTAINER Cup, Foam, 6 Oz. 40PK (DCC6J6)
- ECO-PRODUCTS GreenStripe Renewable and Compostable Cold Cups - 16 oz, PK1000 PK (EP-CC16-GS)
- HEFTY Party Cups 16 oz., Assorted Colors, Plastic, Pk100 (C21637)
- Blomus Disposable Cups and Lids