Blomus 63702.4 9 oz PILAR Cup Moonbeam - Set of 4
Mfr # 63702.4
Zoro # G803983156
Product Information
- Brand Blomus
- MFR # 63702.4
- Zoro # G803983156
- UPC # 4008832772085
- Country of Origin China
- Category Automotive Specialized Tools
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Beautifully shaped yet humble enough to act as a discreet backdrop to the perfectly arranged meal. The new mio tableware collection was designed by floz design in germany. Stoneware pieces include bowls, plates, mugs and serveware. Start setting the table with your own unique color combinations. Stacks beautifully for in-cabinet storage. Outside of stoneware is matte. Inside serving area is glazed for design compliment and easy cleaning. Made of stoneware. Dishwasher adn microwave safe. Mio stoneware is manufactured from clay, quartz and minerals such as calcite and is defined as a ceramic product. The stoneware is molded at very high temperatures using casting techniques. The high temperatures during the firing process make stoneware more stable than clay and less translucent than porcelain.
Features- Mio cup
- Set of 4
- Color: Moonbeam
- Material: Ceramics
- Collection: MIO
- Capacity: 9 oz
- Dimension: 3.94" H x 16.23" W x 3.62" L
- Weight: 4.10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLSON BRAKE HARDWARE Buick Century 2005-97:Front Wheel Kit, H820 (H820)
- LUVERNE GRIP STEPS & BRACKETS RUNNING BOARD MOUNTING BRACKET BLACK TEXTURED PO (401631)
- FOUR SEASONS FITTING-FO BL #8 90 (14208)
- AUTO VENTSHADE 03-08 ELEMENT BUGFLECTOR II-SMOKE (24747)
- EXTREME MAX Extreme Max 5500.5115 UniPlow Replacement 60" Reversible Cutter Blade (5500.5115)
- CTA MANUFACTURING Pin Spanner Set (8120)
- LISLE Universal Lift Support Clamp (44870)
- KILLER TOOLS & EQUIPMENT Deluxe Dent Removal System 220 Volt (ART38-220DX)
- KEYSCO TOOLS Braided Windshield Wire, 72 ft (77392)
- PCTEL & MAXRAD PCTEL & Maxrad BMRF Cone Whip Adapter with Allen Wrench & Set Screws; Black (BMRF)
- MAYHEW Pneumatic Long Tool Set, 4Pc (37328)
- Blomus Automotive Specialized Tools