Blomus 63651 Paper Towel Holder
Mfr # 63651
Zoro # G403878104
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 63651
- Zoro # G403878104
- UPC # 4008832636516
- Country of Origin China
- Category Paper Towel Dispensers
Description
The Loop kitchen roll holder by blomus makes it easy to tear off a paper towel when you need it. The stainless steel base is weighted and features a ridged rubber on the underside to ensure that it grips the table. The roll is held in place thanks to a spring and the paper end is also held in place by a stainless steel arm with a plastic cover to prevent the paper from ripping. At Blomus we are committed to offering our service and satisfaction based upon honor, integrity and high business ethics. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailored to earn your trust and loyalty.
Features- Paper Towel Holder
- Dimension: 150" W x 150" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Flat Trash Can Lid, 13 1/2 in W/Dia, Black, metal, 0 Openings (FG267400BLA)
- CARRAND Diaper Cloth 11" x 17", White, 3PK (40065)
- TENNANT Power Cord, Fits Tennant (KTRI05855)
- GLISTEN Dishwasher Machine Clnr, Liq, Btl, 12oz, PK6 (DM06N)
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Black (59762)
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", 6BXPK, SKE (GPC56640CT)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, White (48858)
- TORK Tork Paper Hand Towel Roll Dispenser Smoke H21, Push-Down Handle and High-Capacity, 84TR (84TR)
- SPECTRUM DIVERSIFIED Spectrum Clear Plastic Wall or Cabinet Mount Paper Towel Holder (40250)
- ACORN MFG Acorn LBBBP 13" Long Leaf Paper Towel Holder - Black (LBBBP)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34347)
- Blomus Paper Towel Dispensers