Shop All Planters & Window Boxes
Bloem
Bloem LHB1300 13 in. Lucca Self Watering Hanging Basket; Black
Mfr # LHB1300
Zoro # G503757712
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bloem
- MFR # LHB1300
- Zoro # G503757712
- UPC # 814174025451
- Country of Origin China
- Category Planters & Window Boxes
Description
The Self Watering Lucca planter is made of recyclable plastic and is 100-percent UV stable. To start the plant, use convention top down watering techniques and then switch to bottom watering by filling the basin as needed for the roots to wick the water up. The fill spot is more subtle than traditional self-watering planters.
Features- Self watering design offers easy plant care all season long
- Macrame hanger included with hanging basket
- Keeps plants thriving longer and prevents over and under watering.
- Perfect for first-time gardeners, travelers, and drought conditions.
- 100-Percent UV stable & weather resistant.
- Lucca Self Watering Hanging Basket
- Collection: Lucca
- Assortment Type: Hanging Basket
- Color: Black
- Size: 13 inch
- Material: Plastic
- Country of Origin: USA
- Dimension: 8.23" H x 12.87" W x 12.87" D
- Weight: 0.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spot Watering Emitters, 2 GPH, PK30 (SW20-30PS)
- TIGER LIGHTS Left LED Work Light For John Deere 6010, 6110, 6110L, 6200 AL78177; (TL7210L)
- MULTIPET LOOFA SQUEAKMAT DGTOY12"" (47103)
- OTHER PRODUCT BRANDS Syringe 80 cc (1841-80CC)
- BLOEM WINDOW BOX LIVI GREN 18"" (LWB1842-B)
- BLOEM PLANTR BLOEMBG B/W 10""D (BBZ10)
- BLOEM Planter Box Sq Terra Cott 18In (57018C)
- BLOEM Finley 25 in H X 1465 in W X 1465 in D Resin Tall Tapered Planter Casper White (FPS2509)
- BLOEM PLANTER DAYTN TRTLGRN 8"" (DAY0855)
- BLOEM Terrapot 16.9 in. H X 20 in. D Resin Traditional Planter Chocolate (450205-1001)
- BLOEM Ariana 85 in H X 10 in D Plastic Planter Pebble Stone (AP1083)
- Bloem Landscaping Materials