Bloem JW82-26 2 Gallon Classic Bermuda Teal Watering Can - Bermuda Teal
Mfr # JW82-26
Zoro # G004037573
Product Information
- Brand Bloem
- MFR # JW82-26
- Zoro # G004037573
- UPC # 87404001659
- Country of Origin China
- Category Pet Crates & Carriers
Description
The New Age Pet Feral Cat Townhouse is made with ECOFLEX, a proprietary composite blend of recycled polymers and reclaimed wood fiber by-products. The ECOFLEX material is non-toxic, eco-friendly & impervious to moisture & odor, making it the perfect material to keep your pet happy and healthy. All New Age Pet outdoor products are backed This two-story outdoor cat house your feral or outdoor cats a cozy & spacious place to relax. This cat house features three entry and exit points on 2 levels. Cats can move between levels using the cut-out in the dividing panel your outdoor friends a safe place to stay warm and dry in the winter and a place to retreat from the sun in the summer months. Includes three vinyl door flaps. New Age Pet products are easy to assemble, easy to clean & easy.
Designed with user-friendly handles for precise watering and easy carrying. Tapered handle ideal for tending potted plants. Deluxe features include large water capacity, wide mouth for easy filling, two handles for easy carrying, and a twist off removable spout nozzle cap. All weather durability with UV protection and thick wall design ensures long lasting use.
Features- Designed with user-friendly handles for precise watering
- Extra large filling hole fits easily under water spigots
- Removable nozzle head for a fast pour & easy cleaning
- Approved and Certified resin for with edibles & food
- UV stabilized to resist fading & last for many years
- Made of a plastic resin
- Bermuda teal
- 2 gallon capacity
- Color: Bermuda Teal
- Dimensions: 20.5 x 6.75 x 14 in.
- Weight: 1.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 6 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-620-A)
- STENS V-Idler For John Deere Most Lx Series, Gt42, Gt262, Gt275, Z225 And Z245 Am115460 (280-683)
- THERMACELL Patio Shield Insect Repellent Device For Mosquitoes (PS1FOREST)
- STENS Hi-Lift Blade For Simplicity 600, 1300, 5000 And 6000 Series 71656147 (345-074)
- PET LODGE WIRE DOG CRATE LARGE (WCLRG)
- AUDUBON Audubon 8914848 6.25 x 6.8 x 7.13 in. Red Cedar Bird House (8914848)
- DICKSONS Dicksons BOXURN-2 10 x 8 x 3 in. A Masters Touch Decorative Box Urn; Walnut (BOXURN-2)
- FANCY FELINE Poochie Dog Beds & Crate Pads - Xtra Small (FA515936)
- PET PALS Pet Pals ZW52056 ProSelect Modular Cage Plastic Replacement Tray Q (ZW52056)
- PRO SELECT Proselect ZW1224 42 SS Modular Kennel Cage Rep Floor Grate Lrg S (ZW1224 42)
- A&E CAGE A&E Cage SA3221H PL-BK Large - 4 Level Small Animal Cage On Casters; Platinum And Black (SA3221H PL/BK)
- Bloem Pet Crates & Carriers