Shop All Contact Cement
Bloem
95 in H X 10 in D Resin Mathers Planter Cement
Mfr # MAT10909
Zoro # G907369658
Sold in multiples of 4 for $66.76
$66.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bloem
- MFR # MAT10909
- Zoro # G907369658
- UPC # 87404006562
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 16 oz |
Description
Simple and sophisticated design The Mathers Collections is great for indoor and outdoor planting Each are equipped with snapin trays to protect decks patios and indoor surfaces from water damage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- 3M Spray Trim Adhesive, 8088 Series, Clear, 24 oz, Aerosol Can (08088)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- OATEY Clear Cement For PVC 32 oz (310153V)
- QUIKRETE Spray Adhesive, Transparent Green, 29.3 lb, Tank (124020)
- DRIPLESS Epoxy Gun Dual 26:1 22Oz (DC600)
- IMPERIAL Clear, .70 oz, Cartridge (KK0067-A)
- AMERICAN IMAGINATIONS 1.02 lb. Grey PVC Cement (AI-38879)
- OATEY Harvey Clear/Purple Primer and Cement For PVC 8 oz (019550V)
- OATEY Gray Cement For PVC 32 oz (30886V)
- Bloem Contact Cement