Shop All Ovens and Ranges
Blodgett
ZEPHAIRE-100-E Single Deck Full Size Standard Depth Electric Convection Oven
Mfr # 195ZEP10E1CK
Zoro # G911175467
product price: $12,957.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$12,957.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blodgett
- MFR # 195ZEP10E1CK
- Zoro # G911175467
- Country of Origin United States
- Category Ovens and Ranges
Description
Cooking your restaurant's most famous ribs braised steaks chicken and bread will never be easier than with this Blodgett ZEPHAIRE-100-E single deck standard depth electric convection oven! Boasting a sturdy iron frame with a stainless steel top and 25'' adjustable legs this oven is sure to provide functionality to your kitchen while operating smoothly and productively. It features solid state manual controls with an electro-mechanical 60 minute timer for easy adjustment and monitoring of popular food items.**Thanks to a two speed fan and 1/2 hp blower motor this convection oven efficiently recirculates heated air through its interior compartment which reduces energy consumption and increases performance. This system offers a cost-effective way of cooking your product at a lower temperature for a shorter amount of time allowing you to get food to the tables faster.**The powder-coated handle provides a comfortable grip when opening and closing the doors which are tightly secured to the frame with a triple-mounted pressure lock design. The interior features five chrome-plated racks that can be configured into eleven rack positions with a minimum of 1 5/8'' spacing to ensure that you are getting the most out of your oven space. This oven also has the capacity to hold up to 5 18'' x 26'' standard full size baking pans. A 14 gauge double-sided porcelainized baking compartment liner allows for easy clean up of your unit. As an added benefit the interior is illuminated with 2 interior oven lamps giving you the ability to check on your product without opening the doors and letting excess heat escape.**The oven has three tubular heaters that are controlled by a solid state thermostat with a temperature range from 200 to 500 degrees Fahrenheit which gives you the ability to prepare a wide variety of products. For safety the blower motor has an automated thermal overload protection mechanism and a control area cooling fan. It requires a 208V 3 phase electrical connection.**Overall Dimensions:*Left to Right: 38 1/4''*Front to Back: 36 7/8''*Height: 57''**Interior Dimensions:*Left to Right: 29''*Front to Back: 24 1/4''*Height: 20''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Knob Kit (4527467)
- JELL-O Jell-O Sugar Free Gelatin Lemon .3 oz., PK24 (10043000201364)
- HATCO High Limit Switch (02-16-118)
- AMERICAN BUILT PRO Washing Machine Drain Pan, 30 in x 28 in Plastic White PreDrilled wDrain Hose Adapter, 10PK (WMSP-Drl P10)
- KENYON Kenyon B49510 Alpine Series Large 2-burner Cooktop- white with analog control- 6 .50 & 8 inch 120V UL (B49510)
- NUTRICHEF Rotisserie Oven (PKRT97)
- COOKING PERFORMANCE GROUP S36-L Liquid Propane 6 Burner 36in Range with Standard Oven - 210000 BTU (351S36L)
- GALAXY GIWC18 Stainless Steel Countertop Wok Induction Range / Cooker - 120V 1800W (177GIWC18)
- SUBURBAN MANUFACTURING Suburban Manufacturing 3084A SDN2 Drop-In Cooktop Glass Cover (S6U-3084A)
- FORNO COSSATO ALTA QUALITA 48In. GAS RANGETOP (FCTGS5737-48)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- Blodgett Ovens and Ranges