Shop All Food Service Appliance Parts
Blodgett
Solenoid Valve, 3/4 NPT 24V/60
Mfr # 51001
Zoro # G7272946
product price: $837.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$837.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCEL-50EC
- Fits Brand Blodgett
- For Use With Mfr. Model Number XCEL-50EC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blodgett
- MFR # 51001
- Zoro # G7272946
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Solenoid Valve, 3/4 NPT 24V/60 |
For Use With | Mfr. No. XCEL-50EC |
Fits Brand | Blodgett |
For Use With Mfr. Model Number | XCEL-50EC |
Description
Solenoid Valve, 3/4 NPT 24V/60, Fits Brand Blodgett, For Use With Mfr. Model Number XCEL-50EC, For Use With Mfr. No. XCEL-50EC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOHN FAN BLADE 5.5" 24DEG .181 BORE (5101B)
- STERO Gasket, B57-1756 (B57-1756)
- HAWKINS Hawkins Q41 Futura Nonstick Flat Dosa Tava/Griddle - 13 in. (Q41)
- LOGO BRANDS Milwaukee Brewers 14oz Relief Mug (516-C14RM)
- BLODGETT Inshot Burner (R2953)
- BLODGETT Selector Switch 1/2 Spst (16025)
- BLODGETT Power Supply, 15W 12V Ou Tput (54607)
- BLODGETT Door Gasket (60960)
- BLODGETT Thermocouple - 48" (100653)
- BLODGETT Name Plate For - Part# Bl11255 (BL11255)
- ICE-O-MATIC Drain Fitting For - Part# Ice9091140-01 (ICE9091140-01)
- Blodgett Food Service Appliance Parts