Shop All Food Service Appliance Parts
Blodgett
Knob2 D, Pointer For - Part# Bl16686
Mfr # BL16686
Zoro # G002238200
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
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
- Brand Blodgett
- MFR # BL16686
- Zoro # G002238200
- Country of Origin United States
- Category Food Service Appliance Parts
Description
2" Dia, Pointer, Mount 1/4" Round, Set Screw Bottom, For;Potentiometer, Timer, And Temp Controller.;Bakers Pride Oven Px 14, 16, Bk18, P18S~; Blodgett Oven;Series: Ctb,Ctbr,Dfg,Mark V,Zephaire E&G W/ Solid State;Controls~; Cres-Cor Warmer Cxc-4935, H-137-Cdd-Ua12Hh,;H-302-(126,128),Ht-20A,Ht-2040,Hu-12-1939-(2,3),;Hu-18-671-34D. Series: 130, 131, H-(135,138,175,186),;H-339-(128,188, 1813C, 188-3,188-Pt)~; Proofer Series: 120Ph;(Air Or Water), Phu Power Units~; Duke Convection Oven 613;(All Knobs) 613 Oven E Series, Ahpo-6/18 Gold, Ahpo-6/18;Gold Ce, Epo-3/9~; Garland Model Cbo-Ed-11, And More.
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
- CUISINART Stock Pot W/Lid Ns 6 Qt (644-24)
- GARLAND Sensor (2345100)
- APW Warmer Element 240V 1600W (55441)
- SCOTSMAN Sink Only - Grey (02-3402-32)
- BLODGETT Burner Assembly (33294)
- BLODGETT Motor, 1/2HP, 115/230V (R5108)
- BLODGETT Motor 100-115/200-230V, 1/3Hp (32232)
- BLODGETT 208/240-24V 40Va Transformer (52948)
- BLODGETT Element Kit, 208V, 6kW (R7180)
- BLODGETT Fuses, F2 2A 2 Pcs For - Part# Bl61613 (BL61613)
- LANCER SS ADAPTER 1/4 BARB X 1/4 COMP (7037)
- Blodgett Food Service Appliance Parts