Shop All Axial Fans and Accessories
Blodgett
Fan and Screws, Axial 120V
Mfr # 22301
Zoro # G7317475
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number AC-500 XCEL, BCS-8G, CNV-8G, COS-8G, DFG-100, DFG-100 XCEL, DFG-200, DFG-50, DFG-50 POPEYES, SHO-G, ZEPHAIRE 240G PLUS, ZEPHAIRE G, ZEPHAIREG PLUS
- Fits Brand Blodgett
- For Use With Gas Convection Oven
- Product Type Axial Fan and Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blodgett
- MFR # 22301
- Zoro # G7317475
- Country of Origin China
- Category Axial Fans and Accessories
Details
Item | Axial Fan and Screw |
For Use With Mfr. Model Number | AC-500 XCEL, BCS-8G, CNV-8G, COS-8G, DFG-100, DFG-100 XCEL, DFG-200, DFG-50, DFG-50 POPEYES, SHO-G, ZEPHAIRE 240G PLUS, ZEPHAIRE G, ZEPHAIREG PLUS |
Fits Brand | Blodgett |
For Use With | Gas Convection Oven |
Product Type | Axial Fan and Screw |
Description
Axial Fan and Screw, Fits Brand Blodgett, For Use With Mfr. Model Number AC-500 XCEL, BCS-8G, CNV-8G, COS-8G, DFG-100, DFG-100 XCEL, DFG-200, DFG-50, DFG-50 POPEYES, SHO-G, ZEPHAIRE 240G PLUS, ZEPHAIRE G, ZEPHAIREG PLUS, For Use With Gas Convection Oven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 511330148 Kit-R Ign (511330148)
- ROBERTSHAW Thermostat (5300-174)
- SUNTOP 4 Ft White Opal Ridge Cap, 5PK (193385)
- BSC PREFERRED 20x25x4 Honeywel Filter (HW2025-11R)
- BLODGETT Axial Fan Guard (M0571)
- BLODGETT Axial Fan, 24VDC, 24VDC (52947)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC65)
- DAYTON Fan Guard, 4-11/16" (31CC80)
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 87 cfm, 4 7/16 in W. (2VUW4)
- WIEGMANN Axial Fan, Round, 230V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN2)
- WIEGMANN Axial Fan, Square, 115V AC, 88/110 cfm, 4 5/7 in W. (WA4AXFN)
- Blodgett Axial Fans and Accessories