Shop All Food Service Appliance Parts
Blodgett
Element Kit, 208V, 6kW
Mfr # R7180
Zoro # G7298882
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BCS-6, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-8E, COS-8EDS, COS-8GDS
- Fits Brand Blodgett
- For Use With Mfr. Model Number BCS-6, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-8E, COS-8EDS, COS-8GDS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blodgett
- MFR # R7180
- Zoro # G7298882
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Element Kit, 208V, 6kW |
For Use With | BCS-6, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-8E, COS-8EDS, COS-8GDS |
Fits Brand | Blodgett |
For Use With Mfr. Model Number | BCS-6, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-8E, COS-8EDS, COS-8GDS |
Description
Element Kit, 208V, 6kW, Fits Brand Blodgett, For Use With Mfr. Model Number BCS-6, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-8E, COS-8EDS, COS-8GDS, For Use With BCS-6, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-8E, COS-8EDS, COS-8GDS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING 30A 250V 3Ph Receptacle L15-30 (2726)
- VULCAN HART Gas Valve - Maxitrol For - Part# Vh00-959662-1 (VH00-959662-1)
- ALLIANCE KIT NOZZLE RINSE SPRAY (F730077)
- PECO PECO Trane Compatible Zone Sensor SP155-011 Heat-Off-Cool Switch, On-Auto Fan Control, Dual Temp Adj (69307)
- BLODGETT Temperature Control Kit (57372)
- BLODGETT THERMOSTAT 300-650, FDH, 1/2" for Blodgett - Part# 7707 (7707)
- BLODGETT Handle For - Part# Bl2358 (BL2358)
- BLODGETT Pilot Burner (8711)
- BLODGETT Rack Support (Set/2) (21422)
- BLODGETT Door Window (9036)
- HENNY PENNY Nut Acorn #10-24 Stainless Stl (NS03-044)
- Blodgett Food Service Appliance Parts